Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replaces Honeywell HPS123 Power Supply - 9 Pack
Mfr # ML5-12MP924914490374
Zoro # G200785148
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP924914490374
- Zoro # G200785148
- UPC # 635665623150
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 9 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- ILC Replacement for Artograph Prism Image Projector replacement light bulb lamp (PRISM IMAGE PROJECTOR ARTOGRAPH)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki DR650SE Motorcycle Deep Cycle Battery (YTX9-BS26)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery for PreCor Inc EFX 532i Elliptical Cross Trainer (MAX3964596)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Universal Battery UB613k - 3 Pack (ML1.3-6MP39915145)
- MIGHTY MAX BATTERY GEL Replacement Battery for Polaris With 12V 1Amp Charger (MAX3958593)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A (MAX3967748)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces Dixie Chopper 5024 (ML35-12INT941)
- Mighty Max Battery Sealed Lead Acid Batteries