Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Zipp SLA-12V-4.5AH-T1 - 12 Pack
Mfr # ML5-12MP1221813110035470
Zoro # G200821426
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP1221813110035470
- Zoro # G200821426
- UPC # 635665715169
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Metal Detector Caster, For PD-6500i (1169101)
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- MIGHTY MAX BATTERY ML15-12 12V 15AH UPS Bttry Replaces Panasonic LC-RA1212P1 LCRA1212P1 (ML15-12128)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-B2)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011 (YTX7A-BSGEL157)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR (ML75-122)
- MIGHTY MAX BATTERY 12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10 (YTX7L-BSGEL178)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery Replacement for Scorpion YTX16-BS Power Sport (YTX16-BSGEL109)
- MIGHTY MAX BATTERY 12V 7Ah Home Alarm System Back Up Replacement for Power Patrol (ML7-12191111111101111197)
- Mighty Max Battery Sealed Lead Acid Batteries