Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Gas RG1250T1 - 12 Pack
Mfr # ML5-12MP122181311003592
Zoro # G500824813
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP122181311003592
- Zoro # G500824813
- UPC # 82481390580
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC CooPower CP12-7.0 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191109)
- EPSON Replacement Lamp for Pro G7000 Series Projectors (V13H010L93)
- RAYOVAC Rayovac Ultrapro Alc-12 Industrial Alkaline C Size 12-Pack, C, 12PK (ALC-12PPJ)
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- MIGHTY MAX BATTERY YB12A-AGEL 12V 12AH GEL Replacement Battery compatible with Adventure Power 42514 - 2PK (MAX4020222)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Yamaha 1200 XVZ12 Venture/Royale 83-85 (YTX24HL-BS22)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Jetstream M (888WAM) Power Chair Battery (ML55-12GEL103)
- Mighty Max Battery Sealed Lead Acid Batteries