Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 2 Pack
Mfr # ML5-12MP2160713124314
Zoro # G700824453
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP2160713124314
- Zoro # G700824453
- UPC # 635665609284
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Economy Duster (1673-10S)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- ICOM Headset Adapter Cble, For Aviation Radios (OPC499)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Zareba 2 Mile Fence Solar Charger - 2 Pack (ML4.5-4MP2116)
- MIGHTY MAX BATTERY YTX4L-BS Replaces DRR All Models Motorcycle Battery (YTX4L-BS15645)
- MIGHTY MAX BATTERY 12V 9AH Battery for Vexilar Double Vision Pack + 12V Charger (ML9-12CHRGR24)
- MIGHTY MAX BATTERY YTX14AHL Replacement Battery for Weize YTX14AHL-BS (MAX3949202)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- MIGHTY MAX BATTERY 12V 75AH GEL Replacement Battery for MK M24 SLD G FT (MAX3944143)
- ILC Replacement for Lithonia Elt125 Emergency Lighting 35ah AGM With M6 Insert Terminals Battery (ELT125 EMERGENCY LIGHTING 35AH AGM WITH M6 INSERT)
- Mighty Max Battery Sealed Lead Acid Batteries