Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Anchor Audio MegaVox Pro - 4 Pack
Mfr # ML5-12MP4184299
Zoro # G300787875
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184299
- Zoro # G300787875
- UPC # 730052542127
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Power Boost CopperTop Alkaline AA Batteries, 12PK (MN15B12BCD)
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- ILC Replacement for Motorola Kebt-071-d (KEBT-071-D MOTOROLA)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sears 16482 Replacement Battery (ML35-12537)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sigmas SP12-7HR - 10 Pack (ML7-12MP10361251275809)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Mircom FA-102T Fire Alarm Panel + 12V Chargr (ML5-12CHRGR432029)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack (ML4-6MP21910666385)
- MIGHTY MAX BATTERY 12-Volt 11.2 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTZ14SGEL)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Acme Security Systems EP1245 (ML5-1228911)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 3 Pack (ML4-6MP388997478)
- Mighty Max Battery Sealed Lead Acid Batteries