Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack
Mfr # ML5-12MP4184290
Zoro # G300788759
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184290
- Zoro # G300788759
- UPC # 730052536843
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er14505 (ER14505 MAXELL)
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- PROTECT COMPUTER PRODUCTS Hp Pr1101U Custom Keyboard Cover. Keeps Keyboard Free From Liquid (HP1477-104)
- ILC Replacement For LIGHT BULB LAMP V13H010L42 (WW-F0E9-3)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson Seventy Two XL1200V 2006-2016 (YTX14L-BS61)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda NB50 Aero Battery (YTX4L-BS11111138111111124)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Deka 8GU1 - 2 Pack (ML35-12MP2569155161105284)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- Mighty Max Battery Sealed Lead Acid Batteries