Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Schumacher SB 1245-F1 AGM SLA Power Sport Battery Replacement
Mfr # ML5-12257
Zoro # G000507384
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12257
- Zoro # G000507384
- UPC # 785123611813
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Power Rite PRB1226 (ML26-12223)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- ASUS 23.8" Wide Screen 100,000,000:1 D-Sub/HDMI/DVI-D LED LCD Monitor (Blk) (VA24EHE)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1860 18HP Tractor Mower (ML-U1-CCAHR601)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Marine D27M 8027-127 (MAX3970773)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- Mighty Max Battery Sealed Lead Acid Batteries