Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Replaces Black Decker VEC251 Compressor 5140044-09 - 6 Pack
Mfr # ML5-12MP660279213331205
Zoro # G100784296
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP660279213331205
- Zoro # G100784296
- UPC # 635665615285
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- PYLE 6.5" Portable Speaker (PBMSPG180)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0006-FF)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Tysonic TY-12-12 - 3 Pack (ML15-12MP36887)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Vision CP1290, CP 1290 - 8 Pack (ML9-12MP814912371894)
- MIGHTY MAX BATTERY YTZ14S 230CCA GEL Battery for Honda ST1300 ABS (2003 - 2012) (YTZ14SGEL5)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CM400 All 79-81 (YB12A-A11)
- Mighty Max Battery Sealed Lead Acid Batteries