Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah Chamberlain 41A6357-1 Garage Door Opener 4228 Standby
Mfr # ML5-12203
Zoro # G7565287
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12203
- Zoro # G7565287
- UPC # 785123613701
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- WESTGATE SCL-AYCAUXILIARY KEYHOLE CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-AYC)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 2 Pack (ML7-12MP2368135)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH GEL Battery for Suzuki LTF500F Vinson Manual 4WD '03 (YTX16-BSGEL3A)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Centennial CB12-105 (MAX3958733)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for Honda 1200cc GL1200 Gold Wing 1985 (Y50-N18L-A3GEL5)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Rite PRB1218 (ML18-12F256)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 (ML8-12186111124)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for ExpertPower YTX14-BS (MAX3970074)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- Mighty Max Battery Sealed Lead Acid Batteries