Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery for UrbanScoot 100w Mini Electric Scooter - 3 Pack
Mfr # ML5-12MP339814638100
Zoro # G000826393
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP339814638100
- Zoro # G000826393
- UPC # 730052529326
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- ILC Replacement for Brentronics Bb-2590/u Battery (BB-2590/U)
- DANTONA Dantona CUSTOM-4 Battery for Cooper Emergency Lighting (CUSTOM-4)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- MIGHTY MAX BATTERY 12V 26AH SLA Replacement Battery for Enersys SBS30 - 4PK (MAX3959948)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for FullRiver GPS18-12 (ML22-12GEL361)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for XTAX7L-BS, 7L-BS (YTX7L-BS89278)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Opti Batteries 1400E Replacement Battery 3 Pack (ML12-12F2MP3345)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery for Enduring 6 DZM 10, 6DZM10 (ML10-12539A)
- MIGHTY MAX BATTERY YTZ10S GEL Replaces Yamaha YZF R6 600 YZFR6V 2006 With 12V 2Amp Charger (MAX3867517)
- Mighty Max Battery Sealed Lead Acid Batteries