Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA Battery Replacement for Amstron AP12-55
Mfr # MAX3937470
Zoro # G010232672
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3937470
- Zoro # G010232672
- UPC # 29483293433
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- MIGHTY MAX BATTERY ML18-12 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals (ML18-1221157)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for UTX14AHL, YTX14AHLBS (YTX14AHL181)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6 + 6V Charger (ML4-6CHRGR647154119)
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- Mighty Max Battery Sealed Lead Acid Batteries