Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA AGM Replacement Battery with NB Terminal for SLA1160
Mfr # ML55-121911175
Zoro # G900510941
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911175
- Zoro # G900510941
- UPC # 785123662204
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, SLV (MI-33114)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- MIGHTY MAX BATTERY YTZ14S GEL Replacement Battery for Centennial CTZ14S (MAX3951208)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 - 8 Pack (ML7-12MP8317479103653)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 450 TRX450ER, TRX450R 2006-2012 (YTZ7S7)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 2 PACK (ML4-6MP21910666438)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Yamaha Raptor Polaris KFX 50 80 90 Scooter (YTX5L-BS211711)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 2 Pack (ML7-6MP215963672)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris 500 Ranger 2018 (YTX14AH1266)
- Mighty Max Battery Sealed Lead Acid Batteries