Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah Power Boat Pontoon Electric Trolling Motor Deep Cycle Battery
Mfr # ML55-121911139
Zoro # G7557386
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911139
- Zoro # G7557386
- UPC # 785123662372
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION 1 Port FTDI USB to Serial RS232 Adapter Cable with Com Retention (EZ61067)
- DURACELL Optimum Alkaline AAA Batteries, PK18 (OPT2400B18PR)
- LENOVO IdeaPad Slim 3 15IAN8 15.6 in. Notebook I3 8G 256G W11H (82XB000WUS)
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Bridgeview Power SP12-26 (MAX3971022)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Wind Solar Storage Rechargeable Battery (MAX3941586)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno Cub 30 - 2 Pack (ML35-12GELMP2603)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Ducati 907cc Paso 1991 (YTX16-BSGEL80)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 - 2 Pack (ML35-12GELMP2409)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC RBC17, LS700 (ML7-12191111111101111131)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 8 Pack (ML7-12MP83174791031113)
- Mighty Max Battery Sealed Lead Acid Batteries