Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520
Mfr # ML55-12INT60
Zoro # G000512272
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT60
- Zoro # G000512272
- UPC # 785123719892
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- MOTOROLA Belt Clip, Material Plastic (PMLN7296A)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Wheel Horse Raider 12 Tractor - 2 Pack (ML55-12MP241013941)
- MIGHTY MAX BATTERY 12V 12AH Replacement for CSB Battery GP12120-F2 With 12V 1Amp Charger (MAX3532098)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for PLFP12150C, NSB150FT (MAX3970792)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 8 Pack (ML8-12MP819)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Powerware PW5110-750VA (ML8-1213335200)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Chauffeur Mobility Lil Taxi - 4 Pack (ML22-12MP4112510882)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- Mighty Max Battery Sealed Lead Acid Batteries