Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH INT Battery Replaces AGM BCI Group 34/78 Car and Truck
Mfr # ML55-12INT407
Zoro # G300508265
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT407
- Zoro # G300508265
- UPC # 635665798377
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- SOLAR Solar SOL4520 12V 20-10-2A Charge It Battery Charger (SOL4520)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- MIGHTY MAX BATTERY 12V 9Ah Replacement UPS Battery for APC BACK-UPS ES BE725BB - 8 Pack (ML9-12MP8124)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa AGM YUAM72Z14 With 12V 2Amp Charger (MAX3885430)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replacement Battery compatible with INTERSTATE FAYTX4L XR250L With 12V 1Amp Charger (MAX3508941)
- MIGHTY MAX BATTERY YTX7A-BS Battery for High Performance - Maintenance Free 7A-BS (YTX7A-BS168)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- MIGHTY MAX BATTERY 12V 18AH Rechargeable SLA Battery Replaces HR22-12FR CF-12V18/C UPS (ML18-12211)
- Mighty Max Battery Sealed Lead Acid Batteries