Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH INT Battery Replacement for CCA500 CA525 (51R-60-500)
Mfr # ML55-12INT495
Zoro # G800511055
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT495
- Zoro # G800511055
- UPC # 29483294201
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7AH SLA Compatible Battery for UPS APC RBC34 ZEUS PC7-6 - 4 Pack (ML7-6MP44150)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- MIGHTY MAX BATTERY YTX14-BS Battery for BMW F800GT 2015-2016 (YTX14-BS234)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces PowerSonic PS12330NB PS-12350 - 2 Pack (ML35-12MP2569155161105143)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Cobra CJ 50 Jump Starter + 12V Charger (ML7-12CHCOMBO228)
- Mighty Max Battery Sealed Lead Acid Batteries