Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Replacement Battery for Suntech Regent UB12500
Mfr # ML55-12GEL225
Zoro # G700515276
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL225
- Zoro # G700515276
- UPC # 730052285055
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit (AUCBGM)
- FOXWELL Foxwell BT100 12V Battery Analyzer Automotive Battery Load Tester Health & Faults Detector (BT100)
- SCHOOL SMART BATTERIES ALKALINE AA 48 PK (1583437)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL60KF (ML100-1287)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75 (ML75-12INT398)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- MIGHTY MAX BATTERY 12V 6AH GEL Replacement Battery for ExpertPower YTZ7S (YTZ7SGEL266)
- MIGHTY MAX BATTERY YTZ12S Battery for Yamaha VStar 1100 XVS Stratoliner Raider Roadliner (YTZ12S53)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces AGM BCI Group 34/78 Car and Truck (ML55-12INT407)
- Mighty Max Battery Sealed Lead Acid Batteries