Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Battery for Drive Medical Scooter MEDALIST450RD24CS
Mfr # ML55-12GEL194
Zoro # G400514302
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL194
- Zoro # G400514302
- UPC # 785123752363
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- MOUNT-IT Single Monitor Sit-Stand Desk Mount with (MI-7995)
- ULTRALAST Cell Phone Battery, Samsung Galaxy S10 Plus, SM-G975, EB-BG975 ABU (CEL-SMG975)
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 10PK (MAX3977353)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 [Electronics] (ML5-12284)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 335 Sportsman '98-'01 (YTX14AH67)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals - for ZB-12-18 - 4 Pack (ML18-12MP41614)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces LiftMaster LA-400-D Gate Opener (ML9-12102525)
- Mighty Max Battery Sealed Lead Acid Batteries