Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack
Mfr # ML55-12MP241013911
Zoro # G100827658
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP241013911
- Zoro # G100827658
- UPC # 730052482225
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- ILC Replacement for Philips UHP 300-250w 1.1 E21.7 (UHP 300-250W 1.1 E21.7 PHILIPS)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Mircom FA-102T Fire Alarm Panel + 12V Chargr (ML5-12CHRGR432029)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for ThrottleX - AD9A-A (YB9A-A52)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 2 Pack (ML5-12MP21607103)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for BatteryGuy SPS SG645T1 - 3PK (MAX3962806)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery (YTX5L-BS16)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- Mighty Max Battery Sealed Lead Acid Batteries