Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack
Mfr # ML55-12MP241013916
Zoro # G100828648
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP241013916
- Zoro # G100828648
- UPC # 730052488340
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HD Webcam USB Computer Web Camera For PC Laptop Desktop Video Cam W/ Microphone (Sanoxy-WBCM-blkblu)
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- PYLE Portable Bluetooth Speaker, PBMSPRG4 (PBMSPRG4)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Panasonic LC-P067R2P, LCP067R2P - 3 Pack (ML7-6MP33565212)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors (ML1.3-121111111)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX 420 Rubicon Foreman Rancher (YTX14-BS41)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 4 Pack (ML10-12MP4210711973325)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for GT12080-HG; for FiOS and UPS (ML8-121333429)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- Mighty Max Battery Sealed Lead Acid Batteries