Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack
Mfr # ML55-12MP241013917
Zoro # G500783141
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP241013917
- Zoro # G500783141
- UPC # 730052477658
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- R&D BATTERIES 6019 Replacement Battery (6019)
- MONOPRICE Db9, F/F, Null Modem Mini Type (1204)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- MIGHTY MAX BATTERY 12V 12Ah Gel Battery for Yamaha 750 XJ750M Midnight Maxim 1983 (YTX14AHLGEL97)
- MIGHTY MAX BATTERY 12V 3AH SLA Replaces DC Power Auto Control Systems With 12V Solar Panel (MAX3890860)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for RG20L-WS ATV (YTX20L-BSGEL320)
- Mighty Max Battery Sealed Lead Acid Batteries