Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah AGM Battery Replacement for Kinetik HC1200
Mfr # ML55-121911112111115
Zoro # G000507056
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911112111115
- Zoro # G000507056
- UPC # 785123662136
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPGRADE Wall Phone Value Line - Ash (UP13466)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- MIGHTY MAX BATTERY ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2 (ML35-12MP2569155161105211)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH REPLACEMENT for Generac 0G9449 BATTERY (ML10-1241091)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- Mighty Max Battery Sealed Lead Acid Batteries