Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH SLA Replacement Battery for Levo LCM 36
Mfr # ML50-126888
Zoro # G000517536
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML50-126888
- Zoro # G000517536
- UPC # 29483286442
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR UAG Pathfinder Magsafe Case For Apple Iphone 15, Ice (114291114343)
- AT&T 4-Foot PVC Charge and Sync Lightning Cable (Gray) (PVLC1-GRY)
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- RSR ELECTRONICS RSR ELECTRONICS MB104 Breadboard large (MB104)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Leoch LPC12-55 - 2 Pack (ML55-12MP2410139274)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery For CSB GP6120, GP 6120 UPS - 2PK (MAX3507591)
- MIGHTY MAX BATTERY UB12550 12V 55Ah SLA AGM Battery Replaces 8A22NF - 2 Pack (ML55-12MP2410122)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Powerware PW5110-750VA (ML8-1213335200)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S 350 500 A2115410001 - 2PK (MAX3868747)
- Mighty Max Battery Sealed Lead Acid Batteries