Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Battery For Permobil M300 PS JR Power Wheelchair
Mfr # ML50-12505
Zoro # G7565810
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12505
- Zoro # G7565810
- UPC # 785123686569
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MONOPRICE Commercial Series Push-to-Pop-Out Wall Mount for 50in to 55in Screens_ (39660)
- STARTECH.COM Startech 6' USB 2.0 A to B Cable MM (USB2HAB6)
- MIGHTY MAX BATTERY 12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack (ML10-12MP336113410937)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Alarm System Battery Back Up Vista 20P ADT (ML5-12264)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH SLA Battery for VISION CP1232 TEMPEST TR32-12 4 Pack (ML3-12MP452530)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35FX Wolverine '06-'10 (YTX14AH49)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Invacare Arrow Storm RX (ML55-12INT24)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for D1.3S (MAX3960997)
- Mighty Max Battery Sealed Lead Acid Batteries