Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH Battery For Toro Mower 106-8397 + 12V 1Amp Charger
Mfr # ML3-12CHCOMBO11
Zoro # G500813473
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12CHCOMBO11
- Zoro # G500813473
- UPC # 730052604504
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- ILC Replacement For CAMERON SINO, CSIRB980VX (CS-IRB980VX)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- MIGHTY MAX BATTERY 6V 1.3AH ZEUS PC1.3-6 Replacement SLA Sealed Lead Acid Battery (ML1.3-63111111111)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for RV Recreational (ML110-125)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Guardian DG6-7F (ML7-6123451)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Tao Tao 50CC Scooter 2009 (YTX7A-BS164)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- Mighty Max Battery Sealed Lead Acid Batteries