Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery for APC Smart-UPS SU1400NET
Mfr # ML35-12LI-U11026
Zoro # G304840354
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U11026
- Zoro # G304840354
- UPC # 29483433969
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- MAXXIMA Courtesy Light, Round (M09300WCL)
- ANCO Wiper Blade, Series 91, 22 In (91-22)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Solar Wind Deep Cycle 12V 24V 48V (ML100-12LI40)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Honeywell Wind Turbine Model WT6500 (ML100-12LI368)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Solar Pod Standalone Power System (ML100-12LI138)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery compatible with Minn Kota Traxxis 55 (ML100-12LI93)
- MIGHTY MAX BATTERY 12V 100AH Deep Cycle Lithium Battery (ML100-12LI)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Battery for Pride Mobility SC3000 Legend 3 Wheel (ML35-12LI-U1940)
- Mighty Max Battery Automotive Batteries