Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack
Mfr # ML35-12MP25691552
Zoro # G700818391
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP25691552
- Zoro # G700818391
- UPC # 730052393415
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Computer Ergosoft Wrist Rest Mouse Pad for Standard Mouse (KE481580)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- EXELL BATTERY D Size 1.2V 5000mAh NiCD Button Top Rechargeable Battery (EBC-342)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH SLA Replaces NP2.6-12 NP3-12 NPH3.2-12 PC1230 PE3A-12 (ML3-1298)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-016 Powersport (YTX14-BSGEL345)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BSGEL99)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BSGEL144)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- Mighty Max Battery Sealed Lead Acid Batteries