Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah U1 BATTERY GENERAC OD4575
Mfr # ML35-12688
Zoro # G7556214
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12688
- Zoro # G7556214
- UPC # 730052291179
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- ILC Replacement For FULLRIVER, DC3512 (DC35-12)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- STANDARD HORIZON Li-Ion Battery Pack f/HX210 (SBR-23LI)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Empire Scientific MPN SLA5-12 - 2 Pack (ML5-12MP2160713124486)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Access SLA640 (ML4-645104010)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for WKDC12-55C/FR-F (ML55-12GEL486)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Stealth Cam Battery Box - 6 Pack (ML9-12MP61138411258)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Triumph Bonneville T100 SE 11-13 (YTX12-BS75)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries