Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack
Mfr # ML35-12MP2569155161105212
Zoro # G500822857
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105212
- Zoro # G500822857
- UPC # 730052595482
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FHF Hazardous Area Telephone, Black (11286101)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02464-CCD Music of New Orleans- Vol. 4- The Birth of Jazz (FW-02464-CCD)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- ZORO SELECT Battery, Sealed Lead Acid, 2.3Ah, Faston (5EFF8)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Lithonia ELB0612 (ML12-6F300031)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 (ML8-12186111124)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah Leoch DJW12-14 (ML15-12209)
- UPG Sealed Lead Acid Battery, 12 V, 180Ah, UB4D, L4 L Type Tab Terminal, GEL Type (40701)
- Mighty Max Battery Sealed Lead Acid Batteries