Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair
Mfr # ML35-124237123
Zoro # G7564395
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-124237123
- Zoro # G7564395
- UPC # 730052622768
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Shotgun Powersport 12B-4 (MAX3886170)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Interstate SLA1075 (ML9-12241426)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Kids Toys-Ride On Beiter DC Power (ML7-6123332)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet Tank S 7237 LP Lawn Mower (ML-U1-CCA1445)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Amigo AGM1234T Escort Scooter Battery (ML35-12453)
- Mighty Max Battery Sealed Lead Acid Batteries