Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery for Amigo EXCITE FIESTA IV Scooter Battery
Mfr # ML35-12468
Zoro # G000496688
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12468
- Zoro # G000496688
- UPC # 785123646457
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNETICS Teknetics HEADT Headphones in Plastic (HEADT)
- MSI NVIDIA GeForce RTX 4060 Graphic Card (G4060V2XB8C)
- DURABLE OFFICE PRODUCTS ID Gripper, 17" L, Tension Fit, PK10 (818701)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility SC63 Revo 3 Wheel Replacement Battery - 2 Pack (ML35-12MP256915588)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- BATTERY CLERK AJC® Leoch DJW6-7.0 Sealed Lead Acid - AGM - VRLA Battery (DJW6-7.0-Leoch-6V-7Ah-SLA)
- Mighty Max Battery Sealed Lead Acid Batteries