Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV
Mfr # ML35-12GEL85
Zoro # G7567518
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL85
- Zoro # G7567518
- UPC # 656727473087
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Universal Serial Bus Usb Cable Version 2.0 Type A Type B 10-Ft. 3.0-M (USB05-0010)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- ILC Replacement for Bell & Howell Specialist 555 replacement light bulb lamp, 2PK (SPECIALIST 555 BELL & HOWELL)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT C Shadow 500 83-86 (YB12A-A77)
- MIGHTY MAX BATTERY Power Patrol SLA0925 Replacement Battery 6V 7Ah (ML7-612111A)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery compatible with Power Patrol SLA1165 (MAX3555271)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Kawasaki VN1500-A Vulcan 1500 1996-1998 (YTX24HL-BS111)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for Kawasaki 250 EX250 Ninja 1995-2007 (YTX7L-BSGEL14)
- Mighty Max Battery Sealed Lead Acid Batteries