Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack
Mfr # ML35-12GELMP2906
Zoro # G700819626
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GELMP2906
- Zoro # G700819626
- UPC # 635665645213
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12GEL 12 Volt 35 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML35-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML35-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- ILC Replacement for Honeywell 300-03864-1 Battery (300-03864-1 BATTERY HONEYWELL)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- LOGITECH Headset, USB H570E Mono, Black (981-000570)
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Deka ETX30L (MAX3969636)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 4 Pack (ML5-12MP4184468)
- Mighty Max Battery Sealed Lead Acid Batteries