Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah GEL Battery Replacement for Kangaroo TG-31 Golf Cart
Mfr # ML35-12GEL477
Zoro # G7557648
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL477
- Zoro # G7557648
- UPC # 635665641550
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- MOBILE WARMING 7.4V Lithium-Ion Glove 2-in-1 Battery (MWBT2)
- DETEX Detex: DETEX EXIT ALARM WILL SOUND CONTROL SIGN (DTX-ECL-8220)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for 150ah Deep Cycle Rechargeable Battery (MAX3941581)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 3 Pack (ML5-12MP3398101)
- MIGHTY MAX BATTERY 12V 9AH Replaces Minuteman Pro 520 With 12V Solar Panel Charger (MAX3466836)
- Mighty Max Battery Sealed Lead Acid Batteries