Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair
Mfr # ML35-12GEL439
Zoro # G600500112
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL439
- Zoro # G600500112
- UPC # 730052581089
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 GEL 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- EXELL BATTERY A21PX 4.5V Alkaline Battery 523 EN133A PC133A PX21 1306AP (A21PX)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500R2X93 - 6 Pack (ML9-12MP61138411767)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for Basement Watchdog 30HDC140S (ML125-1223)
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- Mighty Max Battery Sealed Lead Acid Batteries