Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery for Bruno Cub 30 - 2 Pack
Mfr # ML35-12GELMP2603
Zoro # G100815532
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GELMP2603
- Zoro # G100815532
- UPC # 730052315196
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12GEL 12 Volt 35 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML35-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML35-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- ILC Replacement for Autec Airbm3v7l Battery (AIRBM3V7L BATTERY AUTEC)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces CYTX12-BS, CTX12-BS (YTX12-BS111)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Prowler 3410 Large Scooter (ML50-1298)
- MIGHTY MAX BATTERY ML3-12 12 volt 3.4 Ah SLA Battery - 6 Pack (ML3-12MP64764)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Cub Cadet Tractor IGOR0024 - 2 Pack (ML15-12MP2411057033)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- Mighty Max Battery Sealed Lead Acid Batteries