Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Drive Medical Design Daytona 3
Mfr # ML22-123592
Zoro # G300505950
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123592
- Zoro # G300505950
- UPC # 785123660736
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Speaker Rear Cover, 4in. to 6in. Speakers (SBC-1)
- BATTERY CLERK AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161144)
- ILC Replacement for Cameron Sino 4894128144939 Battery (4894128144939)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET (ML12-6F229)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery (ML8-121117)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12V 8Ah Emergency Light Battery Replaces GS Portalac PX12072HG (ML8-12186111116)
- Mighty Max Battery Sealed Lead Acid Batteries