Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter
Mfr # ML22-12GEL129
Zoro # G100496793
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL129
- Zoro # G100496793
- UPC # 785123746027
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- LOGITECH MX Keys S Combo B2B (920-012274)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- LITTLE GIANT Little Giant 554455 VCMA-20ULS Series 230V 50-60 Hz Automatic Condensate Removal Pump with Safety Switch & Tubing; 0.5 gal ABS Tank - 6 ft. Cord (554455)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Douglas Guardian DG12-12 (ML15-1272)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for John Deere Tractor Riding Mower (ML35-124234)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for HONDA NT650 Hawk GT 650CC 88-'91 (YTX9-BS183)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for RV Motorhomes (MAX3958693)
- ILC Replacement for Batteries AND Light Bulbs Wkdc12-33j Battery (WKDC12-33J BATTERY BATTERIES AND LIGHT BULBS)
- Mighty Max Battery Sealed Lead Acid Batteries