Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter
Mfr # ML22-12GEL577
Zoro # G000496435
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL577
- Zoro # G000496435
- UPC # 29483267595
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- CHERRY AMERICAS Black 15 Ultraslim Ps2 Trackball. 83 Me (G84-4420LPBEU-2)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Razor ES300, E200, E300 (ML10-121531756)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S 350 500 A2115410001 - 2PK (MAX3868747)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L (ML35-1232)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016 (YTZ12S1031)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack (ML10-12MP4210781)
- Mighty Max Battery Sealed Lead Acid Batteries