Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Battery for BMW R1100RS R1100RT 51913
Mfr # ML22-12GEL41
Zoro # G7555450
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL41
- Zoro # G7555450
- UPC # 635665805648
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- ILC Replacement for Philips 9281 356 05390 Bare Lamp Only (9281 356 05390 BARE LAMP ONLY PHILIPS)
- ILC Replacement for Toshiba Er6vc119a (ER6VC119A TOSHIBA)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery (ML5-12280)
- MIGHTY MAX BATTERY 12V 12AH Battery for Westinghouse Model # WH7500E (ML12-12F22667)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- BATTERY CLERK AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144294)
- Mighty Max Battery Sealed Lead Acid Batteries