Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack
Mfr # ML18-12MP29697433
Zoro # G700819008
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP29697433
- Zoro # G700819008
- UPC # 759478209926
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for PowerStar PS12-22-212 (MAX3971098)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa YTZ14S With 12V 2Amp Charger (MAX3885427)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Leoch LPC12-38 (ML50-1237)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Golden Alante GP-201R AGM 22NF (ML55-12INT276)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery for Power Patrol SLA1104 (ML12-12F2233)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries