Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack
Mfr # ML18-12MP29697339
Zoro # G500815965
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP29697339
- Zoro # G500815965
- UPC # 730052614633
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATT Trimline White (10-WH)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- ENERGIZER Industrial Alkaline D Batteries, 1.5 V, PK12 PK (EN95)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- MIGHTY MAX BATTERY 6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 4 Pack (ML1.3-6MP4112)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Yamaha 750 XS750 (All) 1977-1979 (YTX14AHL98)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal - 2 Pack (ML4-6MP21952)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Sunnyway SWE12400, SWE12440, SW12150W (ML50-12605)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Calrad 95-800 8 Zone Alarm System (MAX3931344)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Honda Silver Wing 600 2001 (YTZ12S81)
- Mighty Max Battery Sealed Lead Acid Batteries