Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter
Mfr # ML18-12INT715
Zoro # G500498670
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT715
- Zoro # G500498670
- UPC # 29483264334
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- MIGHTY MAX BATTERY 12V 10A Scooter Battery Replaces GS Portalac TPH12100 TPH 12100 2 Pack (ML10-12MP2311961)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51 (ML7-121911111189)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 9 Pack (ML5-12MP924977)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement for High Tech Pet Power Pet Doors + 12V Charger (ML1.3-12CHRGR19)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery - 2 Pack (ML5-12MP2160734)
- BATTERY CLERK AJC® Jasco RB640 Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137772)
- Mighty Max Battery Sealed Lead Acid Batteries