Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH INT Battery Replacement for Leoch LP12-18
Mfr # ML18-12INT700
Zoro # G500498144
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12INT700
- Zoro # G500498144
- UPC # 29483264174
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY NECK GAITER GRN CAM L/XL (FOS9007129PGLXL)
- ICP DAS tGW715i Modbus TCP to RTU / ASCII gateway, 1 Isolated RS 422/485 (tGW715i)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- ATLAS Atlas ATLS8206N Photo SLR Camera Bag (ATLS8206N)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for East Penn Deka 1231PMF (MAX3960211)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Texas Hunter 300lb Trophy Deer Feeder (ML9-12241104)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 2 Pack (ML9-12MP25112474966)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Dimension Unlimited DUI-48M17 (ML75-12198458554)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Ultratech UT-1270 (MAX3943272)
- Mighty Max Battery Sealed Lead Acid Batteries