Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Replacement Battery for Champion Generator 9000
Mfr # ML18-12GEL40
Zoro # G7562329
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL40
- Zoro # G7562329
- UPC # 785123744573
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- HUBBELL GAI-TRONICS Programming Cable and Adapter (XAC0004A)
- STEALTH CAM T-Post Trail Camera Holder (HME-TPCH)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery (ML7-121911111177)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC RBC17 TOYO - 2 Pack (ML7-12MP2368113040)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vector VEC021C RMFG Jump Starter (MAX3839808)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for D35S (MAX3950368)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 2 Pack (ML7-6MP215963672)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 - 2 Pack (ML7-12MP2368113046901)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for UPS/Surge Protector - 8 Pack (ML9-12MP814990)
- Mighty Max Battery Sealed Lead Acid Batteries