Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack
Mfr # ML18-12GEL250
Zoro # G000494554
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL250
- Zoro # G000494554
- UPC # 785123743958
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 350W Power Inverter/Charger For Mobile Medical Equipment, 120V - Iec (HC350SR)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-306-U)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- ILC Replacement for Spectralink 8400 Battery (8400 BATTERY SPECTRALINK)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replacement for Remco RM6-1.3 - 4 Pack (ML1.3-6MP411722)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911117)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Toyo 6FM14, 6FMH18 - 2 Pack (ML18-12GELMP2707)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC 600 Battery (ML7-12191111111101111163)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- Mighty Max Battery Sealed Lead Acid Batteries