Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replaces E-Wheel EW-36 Mobility Scooter - 4 Pack
Mfr # ML18-12GELMP4730
Zoro # G500823311
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GELMP4730
- Zoro # G500823311
- UPC # 759478222840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Wireless Router Battery (WR-MF5510)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- MIGHTY MAX BATTERY 12V 100Ah Replacement for Werker WKDC12-100p (ML100-1223)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12 (ML15-1237567)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Suzuki 650 GR650 Tempter, X 1983 (YTX14AHL67)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Apc be350g, be500u (ML5-122676381)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery Replacement for Heartway Royale 4X, 4D (ML100-13264)
- Mighty Max Battery Sealed Lead Acid Batteries