Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replacement for SigmasTek SP12-22 SP12-22HR
Mfr # ML18-12GEL633
Zoro # G300505424
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL633
- Zoro # G300505424
- UPC # 29483262026
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement for OEM Motorcycle Battery 12V 4AH 80CCA (YTX5L-BSGEL99)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100 (ML100-132331)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Jump N Carry JNC660 (ML22-12GEL304)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger (ML1.3-6CHRGR105)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- MIGHTY MAX BATTERY 12V 12AH Replacement for 6DZM-10, 6-DZM-10 + 12V Charger (ML12-12F2CHRGR16)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Vision CP1290L - 8 Pack (ML9-12MP8112)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- Mighty Max Battery Sealed Lead Acid Batteries