Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery Replacement for Jump n Carry JNC175
Mfr # ML18-12GEL416
Zoro # G700498999
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL416
- Zoro # G700498999
- UPC # 635665751174
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wrist Rest, Black (9178201)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5456)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- BOUNTY Bounty Dbl Roll 4Pk (66584)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Sears 25558 Lawn Tractor Mower (ML-U1-CCAHR741)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Lil Rider FX 3-Wheel Motorcycle (ML4-645947)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Rhino SLA10-6 T25, SLA 10-6 T25 (ML12-6F254)
- MIGHTY MAX BATTERY 6V 4.5AH Replaces Fi-Shock 20 Mile Electric Fence + 6V Charger (ML4-6CHRGR199)
- Mighty Max Battery Sealed Lead Acid Batteries