Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH GEL Battery for Energizer 84020 Jump Starter
Mfr # ML18-12GEL141
Zoro # G400504211
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12GEL141
- Zoro # G400504211
- UPC # 785123742876
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML18-12GEL 12 Volt 18 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML18-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY Disk Station - Nas Server (DS423)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for ATV Motorcycle SYM50 - 3PK (MAX3888334)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Golf Cart Battery (ML12-12F22701)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Block Rocker iPA56B Speaker - 4 Pack (ML9-12MP49151129604)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- MIGHTY MAX BATTERY 12V 18AH Earthwise Electric Lawn Mower Battery Replaces 24V Battery (ML18-122116)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W - 20PK (MAX3972800)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK (MAX3437161)
- ILC Replacement for Powerone Kt625 Battery (KT625 BATTERY POWERONE)
- Mighty Max Battery Sealed Lead Acid Batteries